ARO Dbl DphrmPmp Flange PTFE/PP

Sebelum PPN:
Rp99.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
Feature
Double Diaphragm Pump Air Consumption (Maximum) 100 scfm Air Intake Connection Size 1/2 in Air Intake Connection Type Flange Check Seat Material Polypropylene Diaphragm Material PTFE Feet of Head (Maximum) 289 ft Flow Rate (Maximum) 127 gpm Manifold Connection Single Port Media Discharge Connection Size 1 1/2 in Media Discharge Connection Type Flange Media Discharge Location Center Top Media Intake Connection Size 1 1/2 in Media Intake Connection Type Flange

Ulasan Produk

Tidak ada ulasan