CARLISLE Cork Tray (Nampan)

Sebelum PPN:
Rp7.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-skid server trays have a slip-resistant base that prevents the tray from slipping off a stand or surface. They hold several plates of food at a time, reducing the number of trips needed to serve multiple guests.
Feature
Cork Tray Overall Width 14 3/4 in Overall Height 3/4 in Material Plastic Product Type Cork Tray Color Brown Handle Included No Overall Length 14 3/4 in NSF Certified No Package Quantity 12

Ulasan Produk

Tidak ada ulasan