BERNARD Copper Conical MIG Weld Nozzle (Nozzle Tip)

Sebelum PPN:
Rp649.900 - Rp689.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AccuLock S series nozzles are compatible with other AccuLock S series MIG consumables, such as contact tips. They focus shielding gas on the weld pool during gas-shielded MIG welding tasks.
Feature
Nozzle Compatible with Brand Bernard Miller Series AccuLock S Compatible with Series BTB MDX-250 MDX-250 EZ-Select Compatible with Model 1770041 1770042 1770043 1770046 Bore Diameter 5/8 in Connection Type Threaded Nozzle to Tip Relationship 1/8 in Recess Nozzle Number N-A5818C Nozzle Shape Conical Material Copper Insulation Type Self-Insulated Duty Rating Heavy Duty For Contact Tip Series AccuLock S For Gas Diffuser Number D-A1 D-A2 Welding Processes MIG Welding (GMAW)

Ulasan Produk

Tidak ada ulasan