APACHE INC. Conveyor Belt Ndld 135 Ntrle

Sebelum PPN:
Rp419.900 - Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-resistant multi-ply conveyor belting is made from materials that resist absorbing oils from the surrounding environment and the items on the conveyor belt. This reduces how often the belting will need to be replaced when used in manufacturing facilities and similar applications where it will be exposed to oil. Cut-to-length belting is ordered by the foot, and the smallest size that can be ordered is 15 ft.
Feature
Oil-Resistant Multi-Ply Conveyor Belt Polyester 1/8 in Belt Thickness 8 in Belt Width Cut to Length (15 ft Minimum) Overall Length Black Maximum Working Tension 135 piw Alligator Lacing Clipper Lacing Staple-Style Alligator Lacing Belt Ply 1 Top Surface Buffed Bottom Surface Buffed

Ulasan Produk

Tidak ada ulasan