APPLETON ELECTRIC Connector Alum L - Strain Relief

Sebelum PPN:
Rp3.099.900 - Rp5.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These grips join cable to enclosures and equipment with a straight connection that stands up to hazardous locations where flammable gases, vapors, powdered metals, or dust is present. They have a corrosion-resistant, metallic construction and feature an internal grommet that keeps liquids out. These grips also provide strain relief to protect cable from excessive bending, pulling, and tugging.
Feature
Enhanced Rating Cord Connector Cord Dia Range 0.67 in to 1.04 in Box Connection 1 1/4 in MNPT Material - Cord Connector Copper Free Aluminum External Strain Relief Material No External Strain Relief Gland Color Code No Code Body Color - Cord Connector Silver Number of Cords 1 Style - Connector Straight Strain Relief Type No External Strain Relief External Strain Relief Length 1 21/32 in Length - Box to End of Connector 1 in Insulated No Standards C22.2 No 30 UL 2225 UL 514B

Ulasan Produk

Tidak ada ulasan