AIR SYSTEMS INTERNATIONAL Confined Space Fan

Sebelum PPN:
Rp66.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Explosionproof axial blowers create low-pressure, high-volume airflow, making them a good choice for small spaces with ducts shorter than 15-25 feet. They're used in areas where there is potential for explosive gas or ignitable fibers (flyings).
Feature
Confined Space Fan Blower/Fan Speed 3 250 RPM Includes 25 ft Power Cord Sealed On/Off Switch Current (A) 4 A Duct Diameter 8 in Horsepower 1/3 hp Maximum Flow in Free Air 987 cfm Voltage 115 V AC Color Black Material Plastic Height 13 in Length 16 in Width 11 in Standards CE Registered CSA C/US Certified Type Axial Explosion Proof

Ulasan Produk

Tidak ada ulasan