A D WEIGHING Timbangan Meja Hitung Kompak LCD (Timbangan Penghitung Komponen)

Sebelum PPN:
Rp21.999.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.
Feature
Bench Scale Scale Application Inventory Packaging Scale Type Platform Bench Scale Display LCD Weighing Surface Depth 20 7/8 in Weighing Surface Width 15 3/8 in Weight Capacity 300 lb Weighing Units kg lb oz Scale Graduations 0.01 kg/0.02 lb Overall Width 15 3/8 in Overall Depth 30 3/8 in Overall Height 30 3/4 in Weighing Surface Height 5 in Basic Power Source Battery/Electric Bench Scale Type General Purpose Display Type LCD Scale Functions Hi/Lo/OK comparison Weighing

Ulasan Produk

Tidak ada ulasan