A D WEIGHING Compact Counting Bench Scale Inventory

Sebelum PPN:
Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bench Scale Scale Application Inventory Scale Type Platform Bench Scale Display LCD Weighing Surface Depth 11 7/8 in Weighing Surface Width 8 1/4 in Weight Capacity 66 lb Weighing Units kg g lb oz ozt Scale Graduations 0.01 kg/1 g/0.02 lb Overall Width 12 3/8 in Overall Depth 13 3/8 in Overall Height 5 1/8 in Weighing Surface Height 5 in Basic Power Source Battery/Electric Bench Scale Type General Purpose Display Type LCD

Ulasan Produk

Tidak ada ulasan