AMPCO Combination Wrench SAE

Sebelum PPN:
Rp1.599.900 - Rp27.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsparking combination wrenches won't spark during use, making them suitable for use in flammable environments. They have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. Wrenches contain no iron, are nonmagnetic, and are suitable for use with magnetic resonance imaging (MRI) equipment. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
Feature
Combination Wrench Aluminum Bronze Nickel Natural Head Size 19/32 in Overall Length 8 in Head Offset Angle 15 Degrees Opening Angle (Deg.) 15 Degrees Offset SAE Rounded

Ulasan Produk

Tidak ada ulasan