CENTURY Circulating Pump

Sebelum PPN:
Rp10.999.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aftermarket motors are not made by the original equipment manufacturer (OEM). Ensure the replacement motor matches the original motor's specifications, such as the voltage, horsepower, and phase.
Feature
Circulating Pump Motor Compatible with Brand Century Compatible with Grainger Part Number Not Applicable Compatible with Manufacturer Model Number Not Applicable Compatible with Pump Type In-Line Circulating Pumps Compatible with Series Not Applicable Horsepower 1 hp Maximum Ambient Temperature 122 Degrees F Maximum RPM 1 725 RPM Motor Enclosure Design Open Drip Proof Motor Thermal Protection None Nameplate Voltage 208-230/460V AC Number of Speeds 1 Phase Three

Ulasan Produk

Tidak ada ulasan