ACCUFORM Circuit Breaker Tag Do Not Operate

Sebelum PPN:
Rp889.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lockout safety tags attach to lockout padlocks to indicate equipment is locked out, who the lock belongs to, when the lock was applied, and sometimes the reason. Tags must be used when a lockout padlock is applied in order for the procedure to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).
Feature
Circuit Breaker Lockout Tag Header Danger Language English Legend Type Text Number of Printed Sides 2 Overall Height 4 1/2 in Overall Width 2 1/8 in Sign Background Color Red/White Sign Material RP-Plastic Sign Out Sections Dept Expected Completion Name Signage Type Tag Write-On Surface Yes For Location Indoor Outdoor For Use With STOPOUT Circuit Breaker Lockout Devices and STOPOUT Tag n Hang Hasp Header Background Color Black/Red/White Header Text Color White

Ulasan Produk

Tidak ada ulasan