BRADY Circuit Breaker Lockout (Pengunci Pemutus Arus)

Sebelum PPN:
Rp209.900 - Rp999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-on circuit breaker lockouts attach to a circuit breaker switch to hold it in the off position. A lock is then looped through a hole in the handle to secure the lockout.
Feature
Circuit Breaker Lockout Circuit Breaker Lockout Type Clamp-On For Circuit Breaker Type Single Pole For Maximum Padlock Shackle Diameter 1/4 in For Voltage 480/600V AC Maximum Number of Padlocks 1 Overall Height 3.1 in Overall Length 0.9 in Overall Width 1.2 in Features Detachable Cleat Expands the Range of Applicable Breakers For Use With Lockout Tagout Header None/No Header Includes Attachable Cleat Lockout Color Black Red Lockout Material Polypropylene

Ulasan Produk

Tidak ada ulasan