ABILITY ONE Chair Mat

Sebelum PPN:
Rp5.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hardwood floor chair mats protect surfaces from scratches, scuffs, and gouging. They work on hardwood and other smooth, non-carpeted surfaces such as linoleum.
Feature
Chair Mat Maximum Carpet Thickness Not Applicable Edge Style Straight Thickness 0.11 in Overall Width 46 in Overall Length 60 in Material Biopolymer Body Shape Rectangle Color Clear Back Texture Smooth For Floor Type Hard Floors Body Length Not Applicable Body Width Not Applicable Includes Lip No Lip Length Not Applicable Lip Shape Not Applicable Lip Width Not Applicable Product Type Chair Mat

Ulasan Produk

Tidak ada ulasan