AMERICAN LOUVER Ceiling Diffuser Stp Dwn R6 Inslatd

Sebelum PPN:
Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Square cone diffusers distribute conditioned air by forcing it through an array of narrow vents. As the air passes through these openings, it is focused and projects further into the interior space. This helps mix the conditioned air and spread it over a greater area than standard HVAC vents or registers.
Feature
Diffuser Mounting Style Lay-In Mounting Location Ceiling Product Type Ceiling Diffuser Overall Depth 6 3/8 in Overall Height 23 3/4 in Overall Width 23 3/4 in Duct Size 6 in Face Type Square Cone Adjustable Blades No Color White Material Plastic Insulated Yes Air Diffusion Angle 360 Degrees Series STR-C

Ulasan Produk

Tidak ada ulasan