AMPCO C-Clamp

Sebelum PPN:
Rp5.699.900 - Rp7.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsparking C-clamps are made without ferrous metals, so they resist creating sparks that may ignite hazardous materials. This reduces the risk of ignition when clamping work in locations where combustible dust or flammable liquids, gas, or vapors are present. Nonsparking clamps are commonly used in refineries, sewage treatment facilities, chemical plants, pharmaceutical factories, and flour mills.
Feature
C-Clamp Jaw Pad Type Flat Includes Swivel Pad No Jaw Opening - Maximum 3/4 in Jaw Opening - Minimum 0 in Throat Depth 3/4 in Clamping Force Not Rated Body Material Aluminum Bronze Body Color Brown Spindle Finish Unfinished Spindle Material Aluminum Bronze Handle Type Square Body Finish Natural Throat Shape Square

Ulasan Produk

Tidak ada ulasan