Non Brand Cart for Folding Chairs

Sebelum PPN:
Rp5.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These carts are used to move multiple folding chairs at once. The length and width of the chairs should be smaller than the dimensions of the area on the cart where they will be placed to ensure the chairs will fit on the cart.
Feature
Cart for Folding Chairs Load Capacity 300 lb For Max Number of Chairs 30 For Minimum Chair Width 15 1/4 in For Maximum Chair Width 19 in Caster Wheel Dia 4 in Caster Wheel Type Standard Caster Wheel/Tread Material Polyurethane

Ulasan Produk

Tidak ada ulasan