Non Brand Carpet Seam Binder Aluminum (Sambungan Karpet)

Sebelum PPN:
Rp149.900 - Rp269.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluted-top carpet seam binders cover and grip trimmed carpet edge joints to prevent lifting and fraying. They have a textured finish for enhanced grip in high-traffic areas.
Feature
Carpet Seam Binder Polished Finish Material Aluminum Color Silver Surface Type Fluted Top Width 1 3/8 in Length 72 in Height 5/16 in Hardware Included

Ulasan Produk

Tidak ada ulasan