BUSSMANN CableLimiter Fast-Acting K

Sebelum PPN:
Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable-to-cable limiter fuses are current-limiting protective devices designed to isolate individual conductors in low-voltage electrical systems where both ends of the limiter connect directly to cables. These limiters are commonly used in underground distribution networks, service entrances, and multi-conductor installations where space constraints or layout requirements prevent bolted connections. Their primary role is to rapidly interrupt high fault currents, protecting cables and downstream equipment from thermal and mechanical damage. Like other limiter types, they are not rated for overload protection but are selected based on the cable size they protect. Their fully cable-connected design makes them ideal for flexible, in-line installations in commercial, industrial, and utility applications.
Feature
Cable Limiter Cable Size 4 AWG Non-Indicating KCY Series 600 V AC Not Applicable Fast-Acting K Class Non-Rejection Connector Type Tube-to-Tube Interrupt Rating 200kA at 600V AC Fuse Size 5-3/8 in L x 1-1/16 in dia Length 5 3/8 in Diameter 1 1/16 in Equivalent Brand and Series Bussmann KCY Littelfuse LFCL Equivalent Series KCY LFCL Body Material Melamine Element Single Standards UL Listed

Ulasan Produk

Tidak ada ulasan