CAMBRO Bun Pan/Sheetpan Rack (Rak Penyimpanan)

Sebelum PPN:
Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These racks hold and transport plastic sheet pans.
Feature
Bun Pan/Sheetpan Rack Nesting No Load Capacity 350 lb Overall Height 72 3/8 in Brake Yes Overall Width 25 1/2 in Product Type Ultimate Sheet Pan Rack Caster Maximum Temperature Rating 190 Degrees F Caster Type (4) Swivel with Brake Color Gray Depth 33 3/8 in Distance Between Shelves 3 in Number of Slots 20 Includes Top No Material Composite Plastic Compatible Sheet Pan Size Full Size Half Size Compatible Pan/Tray Dimensions 13 x 18 in 14 x 18 in 18 x 26 in NSF Certified Yes

Ulasan Produk

Tidak ada ulasan