Non Brand Bubble Rolls Anti-Static

Sebelum PPN:
Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-static bubble rolls are lengths of plastic protective packaging material with anti-static properties. Air bubble packaging can be cut or torn to length to wrap around an item in preparation for shipping. It protects against electrostatic discharge (ESD) and is a good choice for packaging electronic devices or computers.
Feature
Bubble Rolls Bubble Roll Type Anti-Static Perforation Non-Perforated Bubble Size 1/2 in Roll Width 24 in Roll Length 250 ft Color Pink Rolls per Bundle 2 Package Quantity 2

Ulasan Produk

Tidak ada ulasan