Non Brand Bubble Roll Standard

Sebelum PPN:
Rp389.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard bubble rolls are long lengths of flexible plastic material with air-pocket bubbles that cushion and protect items when packaged for shipping. These rolls are ideal for e-commerce companies that must pack and ship lightweight or midweight items without sharp corners.
Feature
Bubble Roll Bubble Roll Type Parcel-Ready Perforation Perforated Bubble Size 1/2 in Roll Width 48 in Roll Length 250 ft Color Clear Rolls per Bundle 1 Perforation Increments 12 in

Ulasan Produk

Tidak ada ulasan