Non Brand Bubble Roll Anti-Static

Sebelum PPN:
Rp1.999.900 - Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-static bubble rolls are lengths of plastic protective packaging material with anti-static properties. Air bubble packaging can be cut or torn to length to wrap around an item in preparation for shipping. It protects against electrostatic discharge (ESD) and is a good choice for packaging electronic devices or computers.
Feature
Bubble Roll Bubble Roll Type Anti-Static Perforation Perforated Bubble Size 1/2 in Roll Width 48 in Roll Length 250 ft Color Pink Rolls per Bundle 1 Perforation Increments 12 in

Ulasan Produk

Tidak ada ulasan