Non Brand Bronze Rod

Sebelum PPN:
Rp209.900 - Rp119.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oilite bronze discs contain AM1-SPD synthetic oil that provides longer life, less friction, and a wider temperature range than grade 841 self-lubricating discs. They are often used for bearings, bushings, self-lubricating pumps, or other moving parts and components in industrial and machining applications in remote or inaccessible areas.
Feature
Oilite Bronze Rod Material Bronze Material Grade Oilite Outside Diameter 1 1/8 in Overall Length 3 in Outside Diameter Tolerance +0.03 in/+0.04 in Standards ASTM B-438-05 GR 1 Type II SAE 841 Type 1 Class A Yield Strength 11 000 psi Mechanical Finish Mill Shape Disc System of Measurement Inch

Ulasan Produk

Tidak ada ulasan

Halaman Terkait