Non Brand Blank Warning Stake

Sebelum PPN:
Rp929.900 - Rp959.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Marking stakes push into the ground to designate separate areas and indicate property lines and buried utilities. They're designed for permanent or long term use.
Feature
Blank Warning Stake Product Type Marking Stake Overall Height 66 in Pliability Flexible Includes Reflector No Includes Reflective Striping Yes Number of Reflective Sides 0 Post Material Polyester Post Color Orange Post Width 3 3/4 in Post Shape Flat Post Depth 3 3/4 in Reflector Material No Reflector Reflector Color No Reflector Reflector Width No Reflector Reflector Height No Reflector Reflector Depth No Reflector Reflective Grade Non-Reflective Post End Style Straight

Ulasan Produk

Tidak ada ulasan