AMPCO Blacksmith Hammer

Sebelum PPN:
Rp2.799.900 - Rp4.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-sparking cross-peen hammers contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when hammering in environments where combustible dust or flammable liquids, gas, or vapors are present. Their peened face is wedge shaped to strike more accurately than a ball peen and to protect fingers from the blow. They are commonly used to set pins or tacks in corners and tight spaces.
Feature
Blacksmith Hammer Hammer Type Blacksmith Hammer Handle Material Fiberglass Head Weight 4 lb Overall Length 11 in Grip Style Ribbed Blade Shape Rounded Dead Blow Hammer No Non-Sparking Yes Face Material Nickel Aluminum Bronze Features Corrosion-Resistant Enhanced Force Transfer Non-Slip Grip Head Material Nickel Aluminum Bronze

Ulasan Produk

Tidak ada ulasan