BIRD BARRIER Bird Trap

Sebelum PPN:
Rp3.699.900 - Rp6.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bird control traps feature a spring-loaded door to a containment compartment that holds nuisance birds. These traps provide a humane way to capture and relocate birds.
Feature
Bird Trap Targeted Animals Birds Trap Style One Door Trap Material Plastic Indoor/Outdoor Use Indoor Capacity 1 Bird Overall Height 12 1/2 in Overall Width 6 1/2 in Overall Depth 11 1/2 in Color Brown Bird Species Sparrows Features Audio Integrated Sparrow Call Convert to a Multi-Catch High-Reach Pole Mounting Preventative Sparrow and Starling Control Includes Not Applicable Product Type Animal Trap Reusable Yes Standards Not Applicable

Ulasan Produk

Tidak ada ulasan