BIRD BARRIER Bird Slide

Sebelum PPN:
Rp3.199.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bird control slides eliminate landing areas on ledges, eaves, and soffits.
Feature
Bird Slide Slide Material Plastic Base Material Plastic Overall Height 8 1/2 in Overall Width 6 in Overall Length 15 ft Color Gray Bird Pressure Heavy Base Width 6 in For Use On Angle Irons Eaves I-Beams L-Shaped Ledges Ledges Includes Mounting Hardware Yes Number of Slide Sections 3 Product Type Bird Slide Standards Not Applicable Surface Width - Maximum 6 in Surface Width - Minimum 3 in

Ulasan Produk

Tidak ada ulasan