BIRD-X Bird Repellent Spikes

Sebelum PPN:
Rp989.900 - Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spikes deter nuisance birds from perching, roosting, or nesting on designated surfaces. These blunt spikes do not cause harm and are easy to install on rooftop ventilation equipment, signs, and roof peaks.
Feature
Bird Repellent Spikes Spike Color Clear Spike Material Plastic Base Material Plastic Overall Length 25 ft Overall Width 6 1/2 in Overall Height 4 3/4 in Targeted Birds Blackbirds Crows Grackles Pigeons Sparrows Starlings Number of Mounting Holes Not Applicable Product Type Bird Repellent Spikes Base Width 1 3/4 in Bird Pressure Heavy For Use On Fences Garages Ledges Patios Playgrounds Rooftops Stables Includes Mounting Hardware No Number of Spike Sections 25

Ulasan Produk

Tidak ada ulasan