BANNER STAKES Belt Barrier Matte

Sebelum PPN:
Rp2.899.900 - Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Retractable Belt Barrier System Mounting Style Anchors Screws Zip Ties Belt Length 15 ft Belt Color Yellow Belt Pattern No Pattern Legend No Legend Legend Color Not Applicable Frame Color Yellow Overall Height 7 in Frame Finish Matte Indoor/Outdoor Usage Indoor Outdoor Includes (4) Zip Ties Head Wall Mount Wall Receiver Includes Mounting Hardware Included

Ulasan Produk

Tidak ada ulasan