Non Brand Beaker Set

Sebelum PPN:
Rp479.900 - Rp839.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic beaker sets include a selection of sizes to suit most needs. Each beaker has a spout that minimizes spilling when pouring.
Feature
Beaker Set Capacity - Metric 50 mL 100 mL 250 mL 400 mL 800 mL 1 L Capacity - English 1.69 fl oz 3.38 fl oz 8.45 fl oz 20.29 fl oz 33.81 fl oz Product Type Beaker Set Beaker Type Low Form Outside Diameter - Metric 67 mm 84 mm 101 mm 115 mm 134 mm 141 mm Overall Height - Metric 57 mm 71 mm 88 mm 111 mm 137 mm 143 mm Body Material Polypropylene Includes Graduations Yes Glassware Class Not Rated Body Color White Autoclavable Yes Basic Material Plastic

Ulasan Produk

Tidak ada ulasan