CODE 3 Beacon Light

Sebelum PPN:
Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Beacons mount to the rooftop of emergency service vehicles for high visibility on the roadway to alert other motorists and pedestrians of their presence and movement.
Feature
Beacon Light Light Type Emergency Vehicle Beacon Light Color Blue Wattage 78.6 W Lens Color Clear Shape Square Light Pattern Flashing SAE Class Rating SAE J845 Class 1 Electrical Connection Pigtail Lighting Technology LED Installation Type Permanent Operating Voltage 12-24V DC Overall Length 6 3/8 in Overall Diameter Not Applicable Overall Height 3 1/8 in Overall Depth 6 3/8 in IP Rating IP67 Compatible Vehicle Type Universal Number of Heads 8

Ulasan Produk

Tidak ada ulasan