Non Brand Barricade Polyethylene (Barikade)

Sebelum PPN:
Rp5.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lightweight barricades consist of two solid panels that fold out to create a quick barricade. They are useful in setting up a barrier around a piece of machinery, a spill, or to block a doorway.
Feature
Barricade Includes (2) 3 ft Panels Caution Signage Included as Standard as well as Snap-On Hinges Supplied with Every Panel Overall Height 36 in Overall Width 118 in Legend No Legend Color Black/Yellow Material Polyethylene Expanded Length 6 1/4 ft Portability Manual Carry Extension Option Folding Panels Legend Color Not Applicable Pattern Checkered Weight 13 lb

Ulasan Produk

Tidak ada ulasan