Sebelum PPN:
Rp9.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Parallel jaws on these bar clamps sit square with the bar to provide a balanced grip and remain aligned under heavy loads. The jaw faces are oversized with wide, flat surfaces that prevent wobbling or walking and evenly distribute pressure on workpieces for a secure hold. These parallel-jaw bar clamps have nonmarring jaw pads that reduce the risk of scratches or other damage to soft materials and delicate surface finishes. Their spindle fine tunes the jaw placement and adjusts the pressure exerted on workpieces.
Feature
Bar Clamp Bar Type I-Beam Handle Style Screwdriver Clamping Capacity 24 in 40 in Clamping Force 1 100 lb Throat Depth 3 1/2 in Jaw Pad Type Wide Sliding Mechanism Bar Slide Bar Thickness 3/8 in Number of Clamps 8 Function Clamp Includes (2) 24 in Parallel Clamps (2) 40 in Parallel Clamps (4) Parallel Clamp Block Jaw Pad Width 3 1/2 in Overall Depth 51 1/2 in Overall Length 7 3/4 in Overall Width 6 1/2 in

Ulasan Produk

Tidak ada ulasan