AMPCO Ball Peen Hammer

Sebelum PPN:
Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-sparking ball-peen hammers contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when hammering in environments where combustible dust or flammable liquids, gas, or vapors are present. Their peened face is rounded to curve the edges of fasteners and to shape metal without creasing it.
Feature
Ball Peen Hammer Hammer Type Ball Peen Hammer Handle Material Fiberglass Head Weight 32 oz Overall Length 11 in Grip Style Ribbed Head Material Aluminum Bronze Face Material Aluminum Bronze Dead Blow Hammer No Non-Sparking Yes Tether Ready No Features Corrosion-Resistant Independently Tested and Found to Pose No Risk in MRI Environments Non-Magnetic Yes

Ulasan Produk

Tidak ada ulasan