Non Brand Ball Check Valve

Sebelum PPN:
Rp9.699.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVDF (polyvinylidene fluoride) ball check valves consist of a durable plastic resin that's abrasion-resistant and more chemical-resistant than most plastics, such as polypropylene.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Ball Body Material - Valves Kynar(R) Pipe or Tube Size 1 in Connection Type Slip Socket Cracking Pressure 1.734 psi Mounting Orientation Horizontal Vertical Seal Material FKM Max Temp - Valves 180 Degrees F Min Temp - Valves -30 Degrees F Max Water Pressure - Valves 150 psi @ 73 Degrees F Seat Material FKM Flow - Valves 19 gpm Full Flow - Valves No Application - Valves General Purpose

Ulasan Produk

Tidak ada ulasan