BUSSMANN Automotive Circuit Breaker CBT-N

Sebelum PPN:
Rp209.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Automotive Circuit Breaker Mount Type Plug In Mount Style Surface Current Rating 30 A Voltage Rating 12V DC Interrupt Rating Not Rated Terminal Connection Blade Circuit Breaker Type Type II Automotive Circuit Breaker Compatible Product Type 1/4 in Quick Connect Terminals Compatible Vehicle Type Boats Buses RVs Trucks Housing Material Thermoplastic Overall Depth 4 1/2 in Overall Height 3 11/16 in Overall Width 1 3/4 in Reset Type Modified Series CBT-N Standards RoHS Compliant

Ulasan Produk

Tidak ada ulasan