BUSSMANN Automotive Circuit Breaker CB222

Sebelum PPN:
Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These automotive mini circuit breakers plug into an electrical panel that controls auxiliary power applications in a vehicle.
Feature
Automotive Circuit Breaker Mount Type Plug In Mount Style Surface Current Rating 30 A Voltage Rating 12V DC Interrupt Rating 225 A at 14V DC Terminal Connection Blade Circuit Breaker Type Type II ATC Footprint Circuit Breaker Compatible Product Type ATC Fuse Footprint Compatible Vehicle Type Boats Buses RVs Trucks Housing Material Thermoplastic/Metal Overall Depth 1/4 in Overall Height 1/4 in Overall Width 3/4 in Reset Type Modified Series CB222 Standards SAE J553

Ulasan Produk

Tidak ada ulasan