ATTIC DEK Attic Plastic Flooring (Palet Plastik)

Sebelum PPN:
Rp3.599.900 - Rp5.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-profile interlocking plastic dunnage racks sit closer to the ground than other styles of dunnage racks. Multiple racks can be connected to expand the surface area of the racks. These plastic racks weigh less than metal racks and will not rust when used in wet environments or areas where the racks will be washed down often. They have a grid top with openings that allow liquids to drain away from the racks and let air circulate through the racks for ventilation.
Feature
Attic Plastic Flooring Black Finish Unfinished Load Capacity 250 lb Overall Depth 16 in Overall Height 1 1/8 in Overall Width 24 in Resistance Properties Impact Resistant ABS Polycarbonate Method of Construction Modular Rack Top Style Grid Assembled Unassembled Bow-Tie Compatible No Includes Screws Number of Posts 0 Standards Not Applicable Package Quantity 4

Ulasan Produk

Tidak ada ulasan