Non Brand Aluminum Square Bar

Sebelum PPN:
Rp869.900 - Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-strength 6061 aluminum flat bars maintain their shape and strength over time for vehicle body supports, watercraft reinforcement, chemical and textile equipment framing, and more. They are highly corrosion-resistant, formable, weldable, and machinable. 6061 aluminum is one of the most versatile and commonly used heat-treatable aluminum alloys.
Feature
M2967 Aluminum Square Bar Aluminum 6061 T6511 Square 6 ft Overall Length Length Tolerance +/-6 in 1 in Overall Width Width Tolerance +/-0.012 in 1 in Thickness Thickness Tolerance +/-0.012 in Fabrication Extruded Heat Treatment Tempered Heat Treatable Heat Treatable Mechanical Finish Mill Yield Strength 40 000 psi Tensile Strength 45 000 psi 95 BHN Brinell Hardness 95 HRB Rockwell Hardness Includes Material Certificate No Certificates Included Standards AMS QQ-A-200 ASTM B221

Ulasan Produk

Tidak ada ulasan