Sebelum PPN:
Rp2.399.900 - Rp9.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filters for negative air machines install into compatible negative air machines to remove particles and other airborne contaminants from the air that passes through the machines. The average life of negative air machine filters will vary based on the model of negative air machine, how often the machine is used, and how dirty the air that passes through the filters is.
Feature
Air Filter Filter Type Pleated Performance Rating MERV 7 Actual Depth 13/16 in Actual Height 15 3/4 in Actual Width 15 3/4 in Compatible Grainger Part Number 56GX66 56GY10 56GY11 Compatible Manufacturer Model Number RA-650 Number of Filters 5 Media Material Synthetic Nominal Depth 1 in Nominal Height 16 in Nominal Width 16 in Filters Down To 10 micron Filters Out Dust Filter Efficiency 10 Percent Includes Frame Frame Included Media Area Not Applicable Number of Layers 1

Ulasan Produk

Tidak ada ulasan