Apollo Air Gap Drain Kit Threaded

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drains work with air gaps to drain contaminated water from a system.
Feature
Air Gap Drain Kit For Use With Mfr 40207T2 Size 3/4 in to 1 in Connection Type Threaded Length 5 1/8 in Width 4 in Material of Construction ABS Max Pressure 175 psi Temp Range 33 Degrees to 180 Degrees F Standards FCCCHR USC

Ulasan Produk

Tidak ada ulasan