AKG Air Cooled Aftercooler

Sebelum PPN:
Rp7.899.900 - Rp47.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belt-guard-mounted aftercoolers attach to the compressor's v-belt guard where the air from the pulley system forces air over the aftercooler's coils. Belt guards are metal frames that provide protection around the belt, pulley, and flywheel of an air compressor. The belt pulley has fins designed to force air over the aftercooler to cool the air traveling through the coils.
Feature
Air Cooled Aftercooler Maximum Compressor Output Power 25 hp Maximum Air Flow 100 cfm Air Inlet Size 1 in Air Inlet Connection Type NPT Maximum Operating Temperature 250 Degrees F Maximum Operating Pressure 250 psi Overall Height 9 1/8 in Overall Width 17 7/8 in Overall Depth 1 3/4 in Air Outlet Connection Type NPT Air Outlet Size 1 in Approach Temperature 25 Degrees F Construction Aluminum Cooling Method Air

Ulasan Produk

Tidak ada ulasan

Halaman Terkait