Non Brand Acrylic/PVC Sheet

Sebelum PPN:
Rp119.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable PVC/acrylic sheets and bars combine PVC's chemical resistance with acrylic's high impact resistance and rigidity, forming a strong, fire-rated material for automotive, aerospace, and industrial applications. They are commonly used for wall coverings, vehicle interior cladding, equipment housing, and machine components.
Feature
Acrylic/PVC Sheet Acrylic/PVC Grade Standard Plastic Length 12 in Plastic Width 12 in Plastic Thickness 0.0625 in White Plastic Clarity Opaque Tensile Strength 6 000 psi Impact Strength 18 ft-lb/in Friction Coefficient Not Applicable Water Absorption 0.05 Percent Plastic Density 1.47 g/cc

Ulasan Produk

Tidak ada ulasan