AURALEX Acoustic Panel

Sebelum PPN:
Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fiberglass acoustic wall panels are semi-rigid sheets of fiberglass that absorb and scatter sounds to help reduce noise levels in a space. They are generally more effective and durable than foam but may require covers or additional labor to secure them in place.
Feature
Acoustic Panel Width 24 in Length 4 ft Thickness 1 in Color Beige Noise Reduction Coefficient (NRC) 0.8 Material SonoFiber Coverage 112 sq ft Standards ASTM E84-Class A Fire Rating Includes (14) 1 in x 24 in x 48 in SonoFiber(TM) (Beige) Package Quantity 14

Ulasan Produk

Tidak ada ulasan