BISON AC Geared Motor OAO TEFC TEN (Motor Listrik)

Sebelum PPN:
Rp15.999.900 - Rp39.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
AC Gearmotor Motor Type Permanent Split Capacitor Motor Enclosure Open Air-Over Totally Enclosed Fan-Cooled Totally Enclosed Nonventilated Maximum Torque 100 in-lb Rotation CW/CCW Mounting Orientation Any Angle Operating Voltage 115V AC Gear Ratio 95.5 1 Shaft Orientation Parallel Output Shaft Type Keyed Includes Capacitor Capacitor Included Motor Insulation Class B Includes Junction/Conduit Box Yes Vent Type None Motor Duty Class Continuous

Ulasan Produk

Tidak ada ulasan