Non Brand ABS Sheet

Sebelum PPN:
Rp239.900 - Rp31.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ABS sheets and bars are commonly used to make drain-waste-vent (DWV) pipe systems, automotive trim, tool and equipment housings, small kitchen appliances, computer keyboards, tote bins, musical instruments, and toys.
Feature
ABS Sheet ABS Grade Standard Plastic Length 6 in Plastic Width 6 in Plastic Thickness 2 in Beige Plastic Clarity Opaque Tensile Strength 6 200 psi Impact Strength 5.6 ft-lb/in Friction Coefficient 0.5 Water Absorption 0.4 Percent Temperature Range -40 Degrees to 190 Degrees F Plastic Density 0.038 lb/cu in Plastic Hardness Rockwell R105

Ulasan Produk

Tidak ada ulasan