Non Brand 954 Bronze Rectangular Bar

Sebelum PPN:
Rp1.299.900 - Rp70.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 954 bronze flat bars contain aluminum and iron for added strength, machinability, and wear resistance properties. These corrosion-resistant bars can be welded or brazed and are often manufactured into wear strips and plates, valves, pumps, bearings, and machine tools. Grade 954 bronze is also known as aluminum bronze.
Feature
954 Bronze Rectangular Bar Material Bronze Material Grade 954 Mechanical Finish Mill Overall Length 36 in Overall Width 1 in Yield Strength 32 000 psi Thickness 1 in Thickness Tolerance +/-0.156 in Standards ASTM B505 ASTM B505M Fabrication Cast Rockwell Hardness B87 Shape Rectangular Bar System of Measurement Inch Tensile Strength 85 000 psi

Ulasan Produk

Tidak ada ulasan