Non Brand 841 Bronze Round Tube

Sebelum PPN:
Rp1.799.900 - Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 841 high-strength bronze tubes are powdered and contain SAE 30-weight oil for self-lubricating properties. They have a smooth internal and external finish and are often used for bearings, bushings, self-lubricating pumps, or other moving parts in industrial and machining applications in remote or otherwise inaccessible areas. Grade 841 is also called sintered bronze.
Feature
M4598 841 Bronze Round Tube Material Bronze Outside Diameter 1 1/2 in Inside Diameter 1 in Wall Thickness 0.25 in Overall Length 6.5 in Material Grade 841 Mechanical Finish Mill Outside Diameter Tolerance Not Rated Fabrication Cast Yield Strength Not Rated Shape Round Tube System of Measurement Inch Maximum Temperature 220 Degrees F

Ulasan Produk

Tidak ada ulasan