Mitutoyo Digimatic Interface DMX-16 16x Digimatic Input

Sebelum PPN:
Rp61.999.900
Spesifikasi
Baud Rate9600
ContentsIn a Carton Box With Power Cable (CEE-type)
Data Bits8
Data Input16 x Digimatic
Data OutputRS-232C
Dimensions (WxDxH) (mm)225x204x75
Footswitch ConnectorYes
Frequency (Hz)50
Interface Cable ConnectionD-SUB 9
ParityNone
Power Supply (V)220 to 240
RemarksSuccessive Data Reception
Stop Bits1
TypeDMX-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The DMX-16 is a micro controlled Interface for connecting 16 Digimatic output measurement devices to the RS-232C interface of a computer.
The DMX-16 provides power and an ABS/ZERO button to operate Series 575 ABS Linear Gauges.
The measured values of the connected measuring devices are transmitted to the PC one after the other with a time delay (successive data reception).

Ulasan Produk

Tidak ada ulasan