Sakae Trolley Special Wagon for Tools (Troli Perkakas)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Body ColorGreen
CasterElastomer wheels 50mm diameter, swivel (2 with stoppers, 2 without)
Dimensions (WxDxH) (mm)350x350x810
Number of Shelves3
Uniform Load Capacity (kg)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Sakae's special wagons boast unparalleled strength, functionality, and quality in the industry.
- The shelf boards can be changed between a dish-shaped or flat type.
- The shelf corners feature Sakae's unique butt-joint support column design and double-fold structure, resulting in no wobbling and high shelf strength and robustness.
- This tool cart uses elastomer wheels, which have the same elasticity as rubber wheels, resulting in less damage and dirt on the floor, and it is also lightweight.
- It has excellent elasticity, weather resistance, water resistance, and chemical resistance.
- For use around machinery and as an auxiliary table for assembly line work.
- It's suitable for storing tools or as a temporary storage area.

Ulasan Produk

Tidak ada ulasan